Shop All Set Screws
Set Screw & Manufacturing
3/8-24 X 3/4 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H37240750HDX-1000
Zoro # G7211100
product price: $331.99
/pk 1000, $0.33/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Overall Length 3/4 in
- Drive Size 0.187 in
- Point Type 1/2 Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H37240750HDX-1000
- Zoro # G7211100
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 3/4 in |
Drive Size | 0.187 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | 1/2 Dog |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Number of Pieces | 1000 |
Rockwell Hardness | HRC45 to HRC53 |
Meets | ASME B18.3 |
Description
Half Dog Point Alloy Hex Socket ,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 11 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM1308-3005-SS)
- ZORO SELECT 1/4"-20 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0400)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 11/16 in Ht (NLIX050NU-001P)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 10" L, Carbon Steel Zinc Plated, 25 PK (7428SD1-PWR)
- SET SCREW & MANUFACTURING #10-24 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18240500KNX-5000)
- SET SCREW & MANUFACTURING #10-32 X 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320250CPX-1500)
- SET SCREW & MANUFACTURING #4-40 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H11400625CPX-5000)
- SET SCREW & MANUFACTURING 1/2-20 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50200500KNX-500)
- SET SCREW & MANUFACTURING 1/4-28 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280250KNX-1500)
- SET SCREW & MANUFACTURING #10-32 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320375CPX-1500)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/4-10 x 3/4", Alloy Steel, 18-8, Hex Socket Drive , 25PK (151137-25)
- Set Screw & Manufacturing Set Screws