Shop All Set Screws
Set Screw & Manufacturing
3/8-24 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H37240250KNX-5000
Zoro # G7235320
product price: $309.99
/pk 5000, $0.06/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Overall Length 1/4 in
- Drive Size 0.187 in
- Point Type Knurled Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H37240250KNX-5000
- Zoro # G7235320
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 1/4 in |
Drive Size | 0.187 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | HRC45 to HRC53 |
Number of Pieces | 5000 |
Meets | ASME B18.3 |
Description
Knurled Cup Point Alloy Hex Sock,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Nail Finish Strip 15X1-3/4In (DA19EABN)
- ZORO SELECT Knife Thread Insert, #6-32 Int Thrd Sz, 3/8 in L, 1/4 in Dia., 18-8 Stainless Steel, Plain, 10 PK (400-006-CR-PK10)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 6 PK (61972)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02945)
- SET SCREW & MANUFACTURING #6-32 X 7/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H13320437CPX-1500)
- SET SCREW & MANUFACTURING #2-56 X 1/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H08560062CPX-10000)
- SET SCREW & MANUFACTURING 1/4-28 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280500KNX-1500)
- SET SCREW & MANUFACTURING #10-32 X 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320250CPX-1500)
- SET SCREW & MANUFACTURING 1/2-13 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130375KNX-500)
- SET SCREW & MANUFACTURING 1/2-13 X 5/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130625KNX-500)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/4, PK5 (2WA46)
- Set Screw & Manufacturing Set Screws