Shop All Set Screws
Set Screw & Manufacturing
3/8-16 X 5/16 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H37160312KNX-5000
Zoro # G7236109
product price: $502.99
/pk 5000, $0.10/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Drive Size 0.187 in
- Point Type Knurled Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H37160312KNX-5000
- Zoro # G7236109
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 5/16 in |
Drive Size | 0.187 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | HRC45 to HRC53 |
Number of Pieces | 5000 |
Meets | ASME B18.3 |
Description
Knurled Cup Point Alloy Hex Sock,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Climaseal Coated, 225 PK (28555)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51040.040.0010)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 34 mm Bore Dia. (DHO-34ST PA)
- L.H. DOTTIE Eye Bolt 1/4''-20, 2 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB5)
- SET SCREW & MANUFACTURING #10-32 X 1/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320125KNX-1500)
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500CPX-5000)
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500KNX-500)
- SET SCREW & MANUFACTURING #10-32 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320375CPX-1500)
- SET SCREW & MANUFACTURING #10-32 X 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320250CPX-1500)
- SET SCREW & MANUFACTURING #10-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320125CPX-1500)
- NEWPORT FASTENERS Set Screws, Cup Point, 5-40 x 1/2", Alloy Steel, Hex Socket, , 100PK (913416-100)
- Set Screw & Manufacturing Set Screws