Shop All Set Screws
Set Screw & Manufacturing
3/8-16 X 3/4 Cup Point Case Hardened Square Head Set Screw
Mfr # Q37160750CPCH-500
Zoro # G7231005
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Point Type Cup
- Material Case Hard Steel
- Number of Pieces 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Set Screw & Manufacturing
- MFR # Q37160750CPCH-500
- Zoro # G7231005
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Cup |
Material | Case Hard Steel |
Item | Set Screw |
Number of Pieces | 500 |
Meets | ASME B18.6.3 |
Description
Cup Point Case Hardened Square He,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, Black (190836)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 5 PK (65503)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Black Steel Flat Head Phillips Drive, 25 PK (79446)
- PRIME-LINE Hex Lag Screw 5/16in X 3in A307 Grade A Zinc Plated Steel 50PK (9055705)
- SET SCREW & MANUFACTURING 1/2-13 X 1 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50131500CPX-100)
- SET SCREW & MANUFACTURING 1/2-20 X 3/4 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide (H50200750HDX-100)
- SET SCREW & MANUFACTURING 1/2-20 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50200500KNX-500)
- SET SCREW & MANUFACTURING 1/2-13 X 2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50132000CPX-500)
- SET SCREW & MANUFACTURING 1/2-20 X 1 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50201500KNX-150)
- SET SCREW & MANUFACTURING #4-48 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H11480125CPX-2500)
- ZORO SELECT Socket Set Screw, Flat, 10-32x1/4, PK50 (011032S025)
- Set Screw & Manufacturing Set Screws