Shop All Set Screws
Set Screw & Manufacturing
3/8-16 X 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H37160250CPX-10000
Zoro # G7208413
product price: $568.99
/pk 10000, $0.06/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Drive Size 0.187 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H37160250CPX-10000
- Zoro # G7208413
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1/4 in |
Drive Size | 0.187 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Number of Pieces | 10000 |
Rockwell Hardness | HRC45 to HRC53 |
Meets | ASME B18.3 |
Description
Cup Point Alloy Hex Socket Set ,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 50 PK (M07000.100.0080)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M26-1.50 (82187X)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-18 Thread, 1 3/4 in, Steel, Plain, 12 PK (5MTT9)
- AMERICAN SOCKETS 6-32X1/4 COARSE SOCKT SET SCR CONE BLK OX (0604SSN)
- SET SCREW & MANUFACTURING #8-32 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320250KNX-5000)
- SET SCREW & MANUFACTURING #5-40 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H12400625CPX-1500)
- SET SCREW & MANUFACTURING 1/2-20 X 1/2 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide (H50200500HDX-250)
- SET SCREW & MANUFACTURING #10-32 X 3/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320187CPX-1500)
- SET SCREW & MANUFACTURING #10-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320125CPX-1500)
- SET SCREW & MANUFACTURING 1/2-13 X 1 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50131500CPX-100)
- ZORO SELECT Socket Set Screw, Cup, 8-36x3/16, PK100 (U07852.016.0018)
- Set Screw & Manufacturing Set Screws