Shop All Set Screws
Set Screw & Manufacturing
3/8-16 X 1/2 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H37160500HDX-10000
Zoro # G7241724
product price: $1,230.99
/pk 10000, $0.12/ea
Free Shipping & Returns
$1,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Drive Size 0.187 in
- Point Type 1/2 Dog
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H37160500HDX-10000
- Zoro # G7241724
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1/2 in |
Drive Size | 0.187 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | 1/2 Dog |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3 |
Number of Pieces | 10000 |
Rockwell Hardness | HRC45 to HRC53 |
Description
Half Dog Point Alloy Hex Socket,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 63/64 in L, 15/32 in Dia., Zinc Alloy, Plain (901420-25-PK500)
- AMPG Barrel, 3/8"-16, 2 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Unfinished (Z4904T6S-316)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (HU-0437USSHZYBAGGR)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-SSMACH)
- SET SCREW & MANUFACTURING #5-40 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H12400625CPX-1500)
- SET SCREW & MANUFACTURING 1/2-20 X 1 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50201250KNX-250)
- SET SCREW & MANUFACTURING 3/8-16 X 3/4 Cup Point Case Hardened Square Head Set Screw (Q37160750CPCH-500)
- SET SCREW & MANUFACTURING 1/4-20 X 5 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25205000CPX-100)
- SET SCREW & MANUFACTURING #6-32 X 3/16 Full Dog Point Alloy Hex Socket Set Screw, Black Oxide (H13320187FDX-500)
- SET SCREW & MANUFACTURING 1/2-20 X 1/2 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide (H50200500HDX-250)
- ZORO SELECT Set Screw, M5 x 0.80mm, 6mm L, PK100 (M51230.050.0006)
- Set Screw & Manufacturing Set Screws