Shop All Set Screws
Set Screw & Manufacturing
3/4-10 X 6 Cup Point Case Hardened Square Head Set Screw
Mfr # Q75106000CPCH-25
Zoro # G7228232
product price: $206.99
/pk 25, $8.28/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Point Type Cup
- Material Case Hard Steel
- Meets ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # Q75106000CPCH-25
- Zoro # G7228232
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 6 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Cup |
Material | Case Hard Steel |
Item | Set Screw |
Meets | ASME B18.6.3 |
Number of Pieces | 25 |
Description
Cup Point Case Hardened Square Hea,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 8, Black Oxide, 1 27/64 in Ht, 5 PK (U12421.125.0002)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMT2)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 25 PK (M51060.100.0045)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 3/4 in Shaft Dia, 5 PK (WSM-75-S02)
- SET SCREW & MANUFACTURING #10-32 X 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320250CPX-1500)
- SET SCREW & MANUFACTURING 3/8-24 X 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H37240250CPX-1000)
- SET SCREW & MANUFACTURING 1/4-28 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280375KNX-1500)
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500CPX-500)
- SET SCREW & MANUFACTURING 1/2-20 X 1 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50201250KNX-250)
- SET SCREW & MANUFACTURING 1/2-20 X 3/4 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide (H50200750HDX-100)
- PRIME-LINE Socket Set Screw 1/4in-20 X 1-1/2in Grade 18-8 Stainless Steel 10PK (9183803)
- Set Screw & Manufacturing Set Screws