Shop All Set Screws
Set Screw & Manufacturing
3/4-10 X 2 Cup Point Case Hardened Square Head Set Screw
Mfr # Q75102000CPCH-50
Zoro # G7247351
product price: $92.69
/pk 50, $1.85/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Point Type Cup
- Material Case Hard Steel
- Number of Pieces 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # Q75102000CPCH-50
- Zoro # G7247351
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 2 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Cup |
Material | Case Hard Steel |
Item | Set Screw |
Number of Pieces | 50 |
Meets | ASME B18.6.3 |
Description
Cup Point Case Hardened Square Hea,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54483)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 1 in OD, 2 PK (ZA0192-SS32)
- MIDWEST FASTENER Coupling Nut, 1/4"-20, Steel, Zinc Plated, 1-3/4 in Lg, 25 PK (03491)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Steel Body, 36 PK (61878)
- SET SCREW & MANUFACTURING 3/4-10 X 1 3/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75101750CPX-100)
- SET SCREW & MANUFACTURING #8-32 X 5/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320312CPX-2500)
- SET SCREW & MANUFACTURING #2-56 X 1/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H08560062CPX-10000)
- SET SCREW & MANUFACTURING 1/2-13 X 1 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50131500CPX-100)
- SET SCREW & MANUFACTURING 1/2-20 X 1 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50201500KNX-250)
- SET SCREW & MANUFACTURING #8-32 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320250KNX-1500)
- AMERICAN SOCKETS 5/8-18X5/8 FINE SOCKET SET SCR CUP BLK OX (6310SSC)
- Set Screw & Manufacturing Set Screws