Shop All Set Screws
Set Screw & Manufacturing
3/4-10 X 1 3/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H75101750CPX-100
Zoro # G7214862
product price: $173.99
/pk 100, $1.74/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Drive Size 0.375 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H75101750CPX-100
- Zoro # G7214862
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 1-3/4 in |
Drive Size | 0.375 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3 |
Rockwell Hardness | HRC45 to HRC53 |
Number of Pieces | 100 |
Description
Cup Point Alloy Hex Socket Set Sc,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 10 PK (77134)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Not Graded, Black Oxide, 21/64 in Ht, 100 PK (HNFI2037LH-100BX)
- X1 TOOLS 5/32 x 2-1/2 Cotter Pin Clip 20 Pins by X1 Tools (X1E-CON-PIN-COT-1500x20)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/8 in Wd, 3 7/16 in Ht, Plain Steel, 5 PK (5YY90)
- SET SCREW & MANUFACTURING 3/4-10 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75100625CPX-100)
- SET SCREW & MANUFACTURING 3/4-10 X 1 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75101000CPX-100)
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500CPX-5000)
- SET SCREW & MANUFACTURING 1/4-20 X 5 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25205000CPX-100)
- SET SCREW & MANUFACTURING #10-32 X 5/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320156CPX-3500)
- SET SCREW & MANUFACTURING 1/2-20 X 1 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50201250KNX-250)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/16-18x2", Alloy Steel Case Hardened, Full Thread, 100PK (693550-100)
- Set Screw & Manufacturing Set Screws