Shop All Set Screws
Set Screw & Manufacturing
#2-56 X 1/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H08560062CPX-10000
Zoro # G7234009
product price: $491.99
/pk 10000, $0.05/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #2-56
- Drive Size 0.035 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H08560062CPX-10000
- Zoro # G7234009
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #2-56 |
Overall Length | 1/16 in |
Drive Size | 0.035 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3 |
Number of Pieces | 10000 |
Rockwell Hardness | HRC45 to HRC53 |
Description
Cup Point Alloy Hex Socket Set ,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U01060.101.0600)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (05020S-PWR)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (1795000)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (56262)
- SET SCREW & MANUFACTURING 3/4-10 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75100625CPX-100)
- SET SCREW & MANUFACTURING #5-44 X 3/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H12440187CPX-2500)
- SET SCREW & MANUFACTURING #4-40 X 1/8 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide (H11400125HDX-1000)
- SET SCREW & MANUFACTURING 1/4-28 X 4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25284000CPX-10)
- SET SCREW & MANUFACTURING #10-24 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18240500KNX-5000)
- SET SCREW & MANUFACTURING #8-32 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320250KNX-1500)
- ZORO SELECT Socket Set Screw, Oval, 3/8-16x1, PK100 (U07845.037.0100)
- Set Screw & Manufacturing Set Screws