Shop All Set Screws
Set Screw & Manufacturing
1/4-28 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H25280250KNX-1500
Zoro # G7226421
product price: $81.19
/pk 1500, $0.05/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Drive Size 0.125 in
- Point Type Knurled Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H25280250KNX-1500
- Zoro # G7226421
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 1/4 in |
Drive Size | 0.125 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Number of Pieces | 1500 |
Rockwell Hardness | HRC45 to HRC53 |
Meets | ASME B18.3 |
Description
Knurled Cup Point Alloy Hex Sock,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 100 PK (U37480.008.0001)
- A RAYMOND TINNERMAN Lock Nut, 3/8"-16, Zinc Electroplate Finish (EFUR-D30683-3816-3B/B)
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.25 in L, Stainless Steel Body, 250 PK (41F0304-1-EA250)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0005)
- SET SCREW & MANUFACTURING 1/4-28 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280375KNX-1500)
- SET SCREW & MANUFACTURING 1/4-28 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280500KNX-1500)
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500KNX-2500)
- SET SCREW & MANUFACTURING #10-24 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18240500KNX-5000)
- SET SCREW & MANUFACTURING #4-40 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H11400625CPX-5000)
- SET SCREW & MANUFACTURING #8-32 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320375KNX-1500)
- J.W. WINCO GN605-M8-12-B Socket Set Screw Steel (605-M8-12-B)
- Set Screw & Manufacturing Set Screws