Shop All Set Screws
Set Screw & Manufacturing
1/4-28 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H25280500KNX-1500
Zoro # G7235083
product price: $111.99
/pk 1500, $0.07/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Drive Size 0.125 in
- Point Type Knurled Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H25280500KNX-1500
- Zoro # G7235083
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 1/2 in |
Drive Size | 0.125 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | HRC45 to HRC53 |
Number of Pieces | 1500 |
Meets | ASME B18.3 |
Description
Knurled Cup Point Alloy Hex Sock,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Plain Finish, 435 PK (08476)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02946)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (37691)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Aluminum Body, 250 PK (U33610.018.0066)
- SET SCREW & MANUFACTURING 1/4-28 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280375KNX-1500)
- SET SCREW & MANUFACTURING 1/4-28 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280250KNX-1500)
- SET SCREW & MANUFACTURING 3/8-16 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H37160500CPX-1000)
- SET SCREW & MANUFACTURING 3/8-16 X 3/4 Cup Point Case Hardened Square Head Set Screw (Q37160750CPCH-500)
- SET SCREW & MANUFACTURING #4-48 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H11480125CPX-2500)
- SET SCREW & MANUFACTURING 1/2-20 X 1/2 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide (H50200500HDX-250)
- MIDWEST FASTENER #10-24 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70776)
- Set Screw & Manufacturing Set Screws