Shop All Set Screws
Set Screw & Manufacturing
1/4-20 X 3/16 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H25200187KNX-1500
Zoro # G7208879
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size 0.125 in
- Point Type Knurled Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Set Screw & Manufacturing
- MFR # H25200187KNX-1500
- Zoro # G7208879
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 3/16 in |
Drive Size | 0.125 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Number of Pieces | 1500 |
Rockwell Hardness | HRC45 to HRC53 |
Meets | ASME B18.3 |
Description
Knurled Cup Point Alloy Hex Sock,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0200)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0050)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01258.031.0175)
- PLUS Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 1823 PK (LP212STTBK)
- SET SCREW & MANUFACTURING 1/4-20 X 1 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25201500KNX-250)
- SET SCREW & MANUFACTURING 3/4-10 X 1 3/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75101750CPX-100)
- SET SCREW & MANUFACTURING #6-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H13320125CPX-10000)
- SET SCREW & MANUFACTURING 1/2-20 X 1 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50201500KNX-250)
- SET SCREW & MANUFACTURING 3/4-16 X 1 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75161500CPX-100)
- SET SCREW & MANUFACTURING #8-32 X 3/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320187CPX-10000)
- MIDWEST FASTENER 7/16"-20 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 8PK (34367)
- Set Screw & Manufacturing Set Screws