Shop All Set Screws
Set Screw & Manufacturing
1/4-20 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H25200500KNX-10000
Zoro # G7247001
product price: $510.99
/pk 10000, $0.05/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size 0.125 in
- Point Type Knurled Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H25200500KNX-10000
- Zoro # G7247001
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1/2 in |
Drive Size | 0.125 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3 |
Number of Pieces | 10000 |
Rockwell Hardness | HRC45 to HRC53 |
Description
Knurled Cup Point Alloy Hex Soc,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07040.037.0100)
- TAMPER-PRUF SCREWS 1/4"-20 x 3 in Torx Flat Machine Screw, Zinc Plated Steel, 10 PK (400776)
- TAMPER-PRUF SCREWS 3/8"-16 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK (22400)
- MTD Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Shoulder Lg (738-04012C)
- SET SCREW & MANUFACTURING 1/4-28 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280500KNX-1500)
- SET SCREW & MANUFACTURING 1/4-28 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280250KNX-1500)
- SET SCREW & MANUFACTURING #10-32 X 1 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18321000KNX-5000)
- SET SCREW & MANUFACTURING #5-44 X 3/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H12440187CPX-2500)
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500KNX-2500)
- SET SCREW & MANUFACTURING 5/16-18 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H31180375CPX-1500)
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Square Head Set Screws 10PK (60587)
- Set Screw & Manufacturing Set Screws