Shop All Set Screws
Set Screw & Manufacturing
1/4-20 X 1/2 Full Dog Point Stainless Steel Hex Socket Set Screw
Mfr # HSS25200500FD-250
Zoro # G7208325
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size 0.125 in
- Point Type Dog
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Set Screw & Manufacturing
- MFR # HSS25200500FD-250
- Zoro # G7208325
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1/2 in |
Drive Size | 0.125 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Dog |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Meets | ASME B18.3 |
Number of Pieces | 250 |
Description
Full Dog Point,Stainless Steel,,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0200)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 130 mm L, 2 PK (39142)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 25 PK (M51050.080.0100)
- ZORO SELECT T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 1/2 in Barrel Ht, 1000 PK (3108NT3)
- SET SCREW & MANUFACTURING #10-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320125CPX-1500)
- SET SCREW & MANUFACTURING #6-32 X 7/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H13320437CPX-1500)
- SET SCREW & MANUFACTURING 1/2-20 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50200500KNX-500)
- SET SCREW & MANUFACTURING 1/2-13 X 1 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50131000CPX-250)
- SET SCREW & MANUFACTURING #8-32 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320250KNX-1500)
- SET SCREW & MANUFACTURING #10-32 X 3/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320187CPX-1500)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx25mm, PK10 (M51260.060.0025)
- Set Screw & Manufacturing Set Screws