Shop All Set Screws
Set Screw & Manufacturing
1/2-20 X 3/4 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H50200750HDX-100
Zoro # G7231163
product price: $82.15
/pk 100, $0.82/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Drive Size 1/4 in
- Point Type 1/2 Dog
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H50200750HDX-100
- Zoro # G7231163
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 3/4 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | 1/2 Dog |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3 |
Rockwell Hardness | HRC45 to HRC53 |
Number of Pieces | 100 |
Description
Half Dog Point Alloy Hex Socket S,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (U01252.050.0200)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK (06308-PWR)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (TEKW81)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- SET SCREW & MANUFACTURING 3/8-24 X 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H37240250CPX-1000)
- SET SCREW & MANUFACTURING 1/2-20 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50200500KNX-500)
- SET SCREW & MANUFACTURING 1/4-20 X 5 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25205000CPX-100)
- SET SCREW & MANUFACTURING 1/4-28 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280375KNX-1500)
- SET SCREW & MANUFACTURING #10-32 X 5/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320156CPX-5000)
- SET SCREW & MANUFACTURING 1/4-20 X 1 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25201500KNX-250)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 7/8-9x6", Alloy Steel Case Hardened, Full Thread, 50PK (745636-50)
- Set Screw & Manufacturing Set Screws