Shop All Set Screws
Set Screw & Manufacturing
1/2-20 X 3/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H50200750CPX-250
Zoro # G7246843
product price: $94.19
/pk 250, $0.38/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Drive Size 1/4 in
- Point Type Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H50200750CPX-250
- Zoro # G7246843
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 3/4 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Number of Pieces | 250 |
Meets | ASME B18.3 |
Rockwell Hardness | HRC45 to HRC53 |
Description
Cup Point Alloy Hex Socket Set Sc,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (03816)
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Grade A, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd, 2 PK (U11400.087.0250)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1/2 in Lg (TSFI-100050P0-025P)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/4 in Bore Dia., 10 PK (U36050.225.0001)
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500KNX-500)
- SET SCREW & MANUFACTURING #10-32 X 5/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320156CPX-3500)
- SET SCREW & MANUFACTURING #8-32 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320250KNX-5000)
- SET SCREW & MANUFACTURING 3/8-16 X 3/4 Cup Point Case Hardened Square Head Set Screw (Q37160750CPCH-500)
- SET SCREW & MANUFACTURING #10-32 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320375CPX-1500)
- SET SCREW & MANUFACTURING 1/2-20 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50200500KNX-500)
- ZORO SELECT Socket Set Screw, Cup, 1-8x4 (U01080.100.0400)
- Set Screw & Manufacturing Set Screws