Shop All Set Screws
Set Screw & Manufacturing
1/2-20 X 2 1/2 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H50202500HDX-500
Zoro # G7241392
product price: $806.99
/pk 500, $1.61/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Drive Size 1/4 in
- Point Type 1/2 Dog
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H50202500HDX-500
- Zoro # G7241392
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 2-1/2 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | 1/2 Dog |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | HRC45 to HRC53 |
Meets | ASME B18.3 |
Number of Pieces | 500 |
Description
Half Dog Point Alloy Hex Socket S,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 5 PK (U04104.050.0900)
- ZORO SELECT Thumb Nut, #4-40, Nylon, Plain, PK10 (0800440TNA)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 5/16 in Nylon, Natural Finish, 40 PK (10SC312037)
- TOMPKINS Hydraulic Fitting-International14MM BONDED SEAL (DS-MM-14)
- SET SCREW & MANUFACTURING #8-32 X 3/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320187CPX-10000)
- SET SCREW & MANUFACTURING #10-32 X 5/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320156CPX-5000)
- SET SCREW & MANUFACTURING #6-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H13320125CPX-10000)
- SET SCREW & MANUFACTURING 1/4-28 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280375KNX-1500)
- SET SCREW & MANUFACTURING 1/2-20 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50200500KNX-500)
- SET SCREW & MANUFACTURING #10-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320125CPX-1500)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/16 SOCKET SET STAINLESS (A2510200020)
- Set Screw & Manufacturing Set Screws