Shop All Set Screws
Set Screw & Manufacturing
1/2-20 X 1/2 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H50200500HDX-250
Zoro # G7231075
product price: $123.99
/pk 250, $0.50/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Drive Size 1/4 in
- Point Type 1/2 Dog
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H50200500HDX-250
- Zoro # G7231075
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 1/2 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | 1/2 Dog |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3 |
Rockwell Hardness | HRC45 to HRC53 |
Number of Pieces | 250 |
Description
Half Dog Point Alloy Hex Socket S,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 7/8"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 15 PK (00602)
- L.H. DOTTIE Rod Hanger, Carbon Steel Zinc Plated (DLMRHD)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.016.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Black Oxide Finish, 100 PK (U38402.013.0001)
- SET SCREW & MANUFACTURING 1/2-20 X 1 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50201500KNX-250)
- SET SCREW & MANUFACTURING #5-40 X 5/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H12400312CPX-1500)
- SET SCREW & MANUFACTURING #10-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320125CPX-1500)
- SET SCREW & MANUFACTURING #8-32 X 3/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H163200937CPX-1500)
- SET SCREW & MANUFACTURING 1/2-20 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50200500KNX-500)
- SET SCREW & MANUFACTURING 1/2-13 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130375KNX-500)
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/16, PK100 (U07840.013.0018)
- Set Screw & Manufacturing Set Screws