Set Screw & Manufacturing

1/2-20 X 1 Cup Point Alloy Hex Socket Set Screw, Black Oxide


product price: $167.99
/pk 250, $0.67/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Hex Drive
  • System of Measurement Inch
  • Thread Size 1/2"-20
  • Drive Size 1/4 in
  • Point Type Cup
  • Material Alloy Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 1/2"-20
Overall Length 1 in
Drive Size 1/4 in

Details

System of Measurement Inch
Drive Type Hex
Point Type Cup
Material Alloy Steel
Finish Black Oxide
Item Set Screw
Number of Pieces 250
Meets ASME B18.3
Rockwell Hardness HRC45 to HRC53

Description

Cup Point Alloy Hex Socket Set Sc,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.