Shop All Set Screws
Set Screw & Manufacturing
1/2-13 X 3 Cup Point Case Hardened Square Head Set Screw
Mfr # Q50133000CPCH-100
Zoro # G7239100
product price: $221.99
/pk 100, $2.22/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Point Type Cup
- Material Case Hard Steel
- Meets ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # Q50133000CPCH-100
- Zoro # G7239100
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Cup |
Material | Case Hard Steel |
Item | Set Screw |
Meets | ASME B18.6.3 |
Number of Pieces | 100 |
Description
Cup Point Case Hardened Square He,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-4-PK5)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, Plain Finish, 200 PK (1090)
- ZORO SELECT M5X10 METR SOCK SET KNURL CUP BLK OX (M510SSCKI)
- DISCO Sheet Metal Screw, #14 x 3/4 in, Stainless Steel Pan Head Phillips Drive (12098PK)
- SET SCREW & MANUFACTURING #10-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320125CPX-1500)
- SET SCREW & MANUFACTURING #5-44 X 3/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H12440187CPX-2500)
- SET SCREW & MANUFACTURING 1/2-20 X 1 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50201250KNX-250)
- SET SCREW & MANUFACTURING #4-48 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H11480125CPX-2500)
- SET SCREW & MANUFACTURING 1/2-20 X 1/2 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide (H50200500HDX-250)
- SET SCREW & MANUFACTURING #2-56 X 1/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H08560062CPX-10000)
- MIDWEST FASTENER #4-40 x 1/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70741)
- Set Screw & Manufacturing Set Screws