Shop All Set Screws
Set Screw & Manufacturing
1/2-13 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H50130500KNX-2500
Zoro # G7246764
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Drive Size 1/4 in
- Point Type Knurled Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Set Screw & Manufacturing
- MFR # H50130500KNX-2500
- Zoro # G7246764
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1/2 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | HRC45 to HRC53 |
Number of Pieces | 2500 |
Meets | ASME B18.3 |
Description
Knurled Cup Point Alloy Hex Sock,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE78)
- ZORO SELECT Split Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (LWIS-120-100P)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Black Steel Flat Head Phillips Drive, 5 PK (79465)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 30 PK (33143)
- SET SCREW & MANUFACTURING #8-32 X 3/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H163200937CPX-2500)
- SET SCREW & MANUFACTURING #10-32 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320375CPX-1500)
- SET SCREW & MANUFACTURING 1/2-20 X 1/2 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide (H50200500HDX-250)
- SET SCREW & MANUFACTURING #10-32 X 3/16 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320187KNX-1500)
- SET SCREW & MANUFACTURING #10-32 X 5/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320156CPX-5000)
- SET SCREW & MANUFACTURING #5-44 X 3/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H12440187CPX-2500)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x3/4, PK50 (U01080.043.0075)
- Set Screw & Manufacturing Set Screws