Shop All Set Screws
Set Screw & Manufacturing
1/2-13 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H50130500KNX-1000
Zoro # G7247412
product price: $177.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Drive Size 1/4 in
- Point Type Knurled Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H50130500KNX-1000
- Zoro # G7247412
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1/2 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3 |
Rockwell Hardness | HRC45 to HRC53 |
Number of Pieces | 1000 |
Description
Knurled Cup Point Alloy Hex Sock,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45672)
- AIR LOCKER Corrugated Staples, Power Crown, 3/8 in Leg L, Steel, 1000 PK (CS38AL)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07000.013.0025)
- STANLEY Heavy Duty Staples & Brad Assortment, 18 ga, Narrow Crown, 5/8 in Leg L, Steel, 3500 PK (TRA700BN35)
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500KNX-2500)
- SET SCREW & MANUFACTURING #10-32 X 5/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320156CPX-3500)
- SET SCREW & MANUFACTURING #5-40 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H12400625CPX-1500)
- SET SCREW & MANUFACTURING #8-32 X 5/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320312CPX-2500)
- SET SCREW & MANUFACTURING 1/2-20 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50200500KNX-500)
- SET SCREW & MANUFACTURING #6-32 X 3/16 Full Dog Point Alloy Hex Socket Set Screw, Black Oxide (H13320187FDX-500)
- ZORO SELECT M5X8 METR SOCK SET KNURL CUP BLK OX (M508SSCKI)
- Set Screw & Manufacturing Set Screws