Shop All Set Screws
Set Screw & Manufacturing
#10-32 X 1/4 Knurled Cup Point Hex Socket Set Screw Alloy Black Oxide
Mfr # H18320250KNX-1500
Zoro # G7228555
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Drive Size 0.093 in
- Point Type Knurled Cup
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Set Screw & Manufacturing
- MFR # H18320250KNX-1500
- Zoro # G7228555
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 1/4 in |
Drive Size | 0.093 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3 |
Rockwell Hardness | HRC45 to HRC53 |
Number of Pieces | 1500 |
Description
Knurled Cup Point Hex Socket Set,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS M3-0.50 x 14 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-237)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 5 PK (U07410.062.0700)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (U01060.050.0225)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.265 in L, Aluminum Body, 1000 PK (AD42ABS)
- SET SCREW & MANUFACTURING #10-32 X 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320250CPX-1500)
- SET SCREW & MANUFACTURING #6-32 X 7/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H13320437CPX-1500)
- SET SCREW & MANUFACTURING 1/4-28 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280500KNX-1500)
- SET SCREW & MANUFACTURING 1/2-13 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130375KNX-500)
- SET SCREW & MANUFACTURING 1/2-20 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50200500KNX-500)
- SET SCREW & MANUFACTURING #10-32 X 3/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320187CPX-1500)
- SET SCREW & MANUFACTURING #10-32 X 5/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320156CPX-3500)
- Set Screw & Manufacturing Set Screws