Shop All Set Screws
Set Screw & Manufacturing
#10-24 X 1 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H18241000KNX-1000
Zoro # G7223542
product price: $131.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Overall Length 1 in
- Drive Size 0.093 in
- Point Type Knurled Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Set Screw & Manufacturing
- MFR # H18241000KNX-1000
- Zoro # G7223542
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 1 in |
Drive Size | 0.093 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | HRC45 to HRC53 |
Meets | ASME B18.3 |
Number of Pieces | 1000 |
Description
Knurled Cup Point Alloy Hex Sock,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1.188 in Bore Dia. (HO-118-ZD)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Aluminum Body (10596PK)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 50 PK (U31880.019.0125)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 25 PK (08208)
- SET SCREW & MANUFACTURING #5-40 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H12400625CPX-1500)
- SET SCREW & MANUFACTURING #6-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H13320125CPX-10000)
- SET SCREW & MANUFACTURING 3/4-16 X 1 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75161500CPX-100)
- SET SCREW & MANUFACTURING #8-32 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320250KNX-1500)
- SET SCREW & MANUFACTURING #8-32 X 3/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H163200937CPX-1500)
- SET SCREW & MANUFACTURING #8-32 X 3/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H163200937CPX-2500)
- SET SCREW & MANUFACTURING 1/4-28 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280250KNX-1500)
- Set Screw & Manufacturing Set Screws