Shop All Cam Locks
Sesamee
Tubular Pin Tumbler, Keyed Alike, For Material Thickness 5/8 in
Mfr # 52001
Zoro # G3729037
product price: $7.59
/ea
Sold in multiples of 10 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Alike
- Keying Keyed Alike
- Material Zinc Die Cast
- Opens With Key
- Mounting Hole Dia. 0.472"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mounting Hole Dia. | 0.472" |
Head Dia. (In.) | 19/32" |
Straight Cam Width | 13/32 in |
Offset Cam Length | 1 1/8 in |
Straight Cam Length | 1 1/8 in |
Offset Cam Width | 13/32 in |
Head Dia. | 19/32 in |
Cylinder Length | 5/8 in |
Unlocking Radius | Quarter-Turn |
Description
Tubular Pin Tumbler, Tubular Pin Tumbler, Keyed Alike, Master Key Code KA601, For Material Thickness 5/8 in, Latching Distance 1 1/8 in, Lock Brand CCL, Cam Type Offset, Straight, Straight Cam Length 1 1/8 in, Straight Cam Width 13/32 in, Offset Cam Length 1 1/8 in, Offset Cam Width 13/32 in, Security Level General Security, For Material Metal, Unlock Turn Direction Clockwise, Counterclockwise, Key Retaining No, Interchangeable Core No, Lock Body Material Zinc Die-Cast
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL GOLD 3 5/8In. ADJUSTABLE SILL (4 FT AW-350-G)
- EKENA MILLWORK Round Gable Vent Unfinished, Functional, Pine Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 24"H (GVWRO24X2401SFUPI)
- NEWHOUSE HARDWARE Round Lighted Wired Replacement Door Chime Push Button, Clear Rim with White Center (FMBL)
- KNIPEX Control Cabinet Twin Key, 3 3/4 in L, Zinc (00 11 01)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 7/16 in (C8060-C346A-14A)
- DELTA LOCK Disc Tumbler Ratchet Lock, Adjustable Bar (G RR1250A750PCSM1)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Master Keyed, 4TYH5 Key, For Material Thickness 7/64 in (C8051-MKKD-14A)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C642A Key, For Material Thickness 1 7/16 in (C8060-C642A-14A)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/16 in (65101)
- JR PRODUCTS JR Products 00315 Standard Compartment Door Key Lock - 7/8" (00315)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 5/8 in (1XRZ1)
- Sesamee Cam Locks