Shop All Cables & U-Locks
This Product is Discontinued
Sesamee
Tamper Detectable Luggage Seal, PK6 (Discontinued)
Mfr # K61901
Zoro # G3710497
This Product is Discontinued
Key Features
- Security Seal Type Fixed Length Seals
- Color Red
- Barcoding Yes
- Useable Length 2 1/2 in
- Tearaway Option Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sesamee
- MFR # K61901
- Zoro # G3710497
- Country of Origin United States
- Category Cables & U-Locks
Dimensions
Useable Length | 2 1/2 in |
Length | 1-1/2" |
Security Seal Flag Dimensions | 1-1/2 in H x 5/8 in W |
Width | 53/64" |
Details
Item | Luggage Seal |
Security Seal Type | Fixed Length Seals |
Color | Red |
Barcoding | Yes |
Tearaway Option | Yes |
Thickness | 3/16 in |
Security Seal Marking Type | Hot Stamp |
Material | Plastic |
Marking Parameters | Blank |
Tool Required | Not Required |
Primary Color | Red |
Security Seal Primary Application | Tote Box |
Security Seal Primary Material | Plastic |
Marking Type | Hot Stamped |
Description
Fixed Length Seals, Marking Parameters Blank, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.