Shop All Door Pulls
Sesamee
Pull Handle, 1-1/2" x 5-3/4"
Mfr # 349F258
Zoro # G3728809
Sold in multiples of 100 for $325.00
$325.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Projection 1-1/4"
- Overall Length 5-3/4"
- Overall Width 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sesamee
- MFR # 349F258
- Zoro # G3728809
- Country of Origin China
- Category Door Pulls
Dimensions
Overall Length | 5-3/4" |
Overall Width | 7/8" |
Details
Material | Stainless Steel |
Projection | 1-1/4" |
Item | Cam Lock Package,C1091A,Miniature |
Description
Cam Lock Package,C1091A,Miniature, Product Type Cam Lock Package,C1091A,Miniature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 3 STL Pin Broad Hinge (N139-808)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 GEO 605)
- RING Video Doorbell 2020 Release - Satin Nickel (8VRASZ-SEN0)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Master Keyed, For Material Thickness 7/8 in (C8053-MKKD-14A)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Round Long Door Pull, Double-Sided, Flat Black (PL-2RD48 FBL)
- RICHELIEU 3 14inch 82 mm Pocket Door Privacy Pull Rectangular, Brass (1701BPSBC)
- SURE-LOC HARDWARE Sure-Loc Hardware 72 Square Long Door Pull, Single-Sided, Satin Stainless (PL-1SQ72 32D)
- EMTEK Oil Rubbed Bronze Pull, 2201US10B (2201US10B)
- ROCKWOOD Offset Pull Handle, Clips/Fasteners, Brass, Clips/Fasteners (TBF157A.3)
- ACORN MFG Acorn RP2BP Rough Iron 9" Heart Door Pull - Black (RP2BP)
- IVES Hands Free Hospital Pull (8121-5 US26D)
- Sesamee Door Accessories