Shop All Keyed Padlocks
Sesamee
Padlock, Keyed Alike, Standard Shackle, Steel Body, 7/8" W
Mfr # 93601
Zoro # G8060468
product price: $37.19
/ea
Sold in multiples of 6 for $223.14
$223.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Industrial, Storefront & Business Gates, Manufacturing Environments, Utility Meters, Substations & Cable Boxes, Marine Recreation
- Shackle Dia. 7/16"
- Shackle Type Standard Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sesamee
- MFR # 93601
- Zoro # G8060468
- UPC # 021919936013
- Country of Origin Taiwan, Province of China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 7/16" |
Shackle Height | 1" |
Shackle Width | 7/8" |
Details
Item | Padlock |
Keying | Keyed Alike |
Body Material | Steel |
For Use With | Industrial, Storefront & Business Gates, Manufacturing Environments, Utility Meters, Substations & Cable Boxes, Marine Recreation |
Shackle Type | Standard Shackle |
Includes | Key Retaining Set Screw |
Body Finish | Chrome Plated |
Key Type | Alike |
Lock Type | Keyed Padlock |
Lock Body Finish | No Finish |
Description
Padlock, Shackle Type Standard Shackle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND HOOKS WIRE SMALL CLR3PK (17067CLR)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV14KPSTK626)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 12 ft. - Blue Steel (03_102)
- MASTER LOCK 212 Keyed Alike Lock (A703KA35257)
- SESAMEE Padlock, Keyed Alike, Standard Shackle, Steel Body, 7/8" W (93611)
- SESAMEE Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 25/32 in W (56410)
- SESAMEE Huski Lock, 66 KA, CAT 30, 1-1/2", Hardened Steel Body, Chrome Plated Hardened Steel Shackle, 3/4" W (00096)
- SESAMEE Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 25/32 in W (56010)
- SESAMEE Round Body Steel Keyed Padlock, KIK, Steel Body, 7/8" W (93610)
- SESAMEE Round Body Steel Keyed Padlock, KD, Steel Body, 7/8" W (93702)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA)
- Sesamee Keyed Padlocks