Shop All Keyed Padlocks
Sesamee
Padlock, Keyed Alike, Standard Shackle, Hardened Steel Body, Chrome Plated Hardened Steel Shackle
Mfr # 00092
Zoro # G3728599
product price: $10.59
/ea
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Hardened Steel
- Shackle Dia. 1/4"
- Body Color Military Green
- Shackle Type Standard Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sesamee
- MFR # 00092
- Zoro # G3728599
- UPC # 021919000929
- Country of Origin Taiwan, Province of China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4" |
Shackle Height | 3/4" |
Shackle Width | 3/4" |
Details
Item | Padlock |
Keying | Keyed Alike |
Body Material | Hardened Steel |
Body Color | Military Green |
Shackle Type | Standard Shackle |
Shackle Material | Chrome Plated Hardened Steel |
Body Finish | Matte |
Key Type | Alike |
Lock Type | Keyed Padlock |
Lock Body Finish | No Finish |
Description
Padlock, Shackle Type Standard Shackle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 LAT 626)
- KIDDE Lock Box, Surface Mount, 2 Keys (1170)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.100 (711-034S)
- GARLOCK Gasket, Size 3 In, Bevel Seat Flat, BUNA (40BSF-300)
- SESAMEE Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 25/32 in W (56010)
- SESAMEE Round Body Steel Keyed Padlock, KIK, Steel Body, 7/8" W (93610)
- SESAMEE Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 25/32 in W (56410)
- SESAMEE Round Body Steel Keyed Padlock, KD, Steel Body, 7/8" W (93702)
- SESAMEE Huski Lock, 66 KA, CAT 30, 1-1/2", Hardened Steel Body, Chrome Plated Hardened Steel Shackle, 3/4" W (00096)
- SESAMEE Padlock, Keyed Alike, Standard Shackle, Steel Body, 7/8" W (93601)
- ABUS Security Chain, L 2 Ft, W 1/2 In, Ylw Zinc (12KS Chain & Sleeve 2')
- Sesamee Keyed Padlocks