Shop All Cam Locks
Sesamee
Diecast Warded, Const. Enclosure, Zinc
Mfr # 05572
Zoro # G3729089
product price: $14.15
/ea
Sold in multiples of 10 for $141.50
$141.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Diecast
- Material Zinc Die Cast Case and Bolt Furnished Right Hand Only
- Opens With Key
- Number of Keys 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Brass Shackle,4-Dial Combo,Boxed |
Finish | Diecast |
Material | Zinc Die Cast Case and Bolt Furnished Right Hand Only |
Opens With | Key |
Number of Keys | 2 |
Description
Brass Shackle,4-Dial Combo,Boxed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NA-36x84)
- COMPONENT HARDWARE Glass Filler Repair Kit, (for KL26 series) (KL26-0010)
- CECO Door Frame, Steel, 80 In H, 36 In W (FOO1749X-CU)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Polished Copper Contemporary Drawer Pull (BP205160191)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C9200)
- COMPX TIMBERLINE Timberline Lock Plug Nickel Keyed Alike Key Number 117 (LP-100-117TA)
- COMPX TIMBERLINE Cabinet and Drawer Lock Cylinder, Keyed Alike, 100T Key (C700LP-100T-15)
- COMPONENT HARDWARE Nickel Plated Plunger Lock, 1-1/16" (P20-0490)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 15/16 in (C8803-KD-14A)
- LOCK OF AMERICA Key Blank, Push Locks (8TS-B)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 7/16 in (65104)
- Sesamee Cam Locks