Shop All Combination Padlocks
Sesamee
Combination Padlock, 4 Numbers
Mfr # K5003/4
Zoro # G706435417
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial Location Bottom
- Shackle Material Steel
- Body Thickness 31/32 in
- Body Height 1 11/16 in
- Features 10,000 Possible Combinations, All Brass Internal Locking Mechanism, Automatic "0000" Stop, Set-Your-Own 4-Digit Combination, Tough Heel and Toe Lever Locking System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sesamee
- MFR # K5003/4
- Zoro # G706435417
- Country of Origin Taiwan, Province of China
- Category Combination Padlocks
Dimensions
Body Height | 1 11/16 in |
Body Width | 2 in |
Shackle Diameter | 5/16 in |
Details
Dial Location | Bottom |
Shackle Material | Steel |
Body Thickness | 31/32 in |
Features | 10,000 Possible Combinations, All Brass Internal Locking Mechanism, Automatic "0000" Stop, Set-Your-Own 4-Digit Combination, Tough Heel and Toe Lever Locking System |
Combination Style | Dial |
Vertical Shackle Clearance | 1 in |
Horizontal Shackle Clearance | 1 in |
Lock Body Material | Brass |
Item | Combination Padlock |
Number of Locks in Pack | 1 |
Shackle Finish | Chrome-Plated |
Combination Type | Resettable |
Number of Digits | Four Numbers |
Description
Combination Padlock, Body Height 1 11/16 in, Body Thickness 31/32 in, Body Width 2 in, Dial Location Bottom, Shackle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Bright Brass (SDLA325U3)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 1 7/16 in (C8060-C420A-3)
- MASTER LOCK Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6841WO)
- EKENA MILLWORK 24"W x 28"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL24X28AS-01)
- SESAMEE Combination Padlock, 4 Numbers (K0437)
- SESAMEE Combination Padlock, 4 Numbers (K436)
- SESAMEE Combination Padlock, 4 Numbers (0437)
- SESAMEE Combination Padlock, 4 Numbers (K5002-1/4)
- SESAMEE Combination Padlock, Bottom, Brass (K0436)
- SESAMEE Combination Padlock, 4 Numbers (437L)
- MASTER LOCK Luggage/Briefcase Padlock, Steel, Center (1534DBLK)
- Sesamee Combination Padlocks