Shop All Combination Padlocks
Sesamee
Combination Padlock, 4 Numbers
Mfr # K5002-1/4
Zoro # G206439298
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial Location Bottom
- Shackle Material Steel
- Body Width 2 in
- Shackle Finish Chrome-Plated
- Combination Style Dial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sesamee
- MFR # K5002-1/4
- Zoro # G206439298
- Country of Origin Taiwan, Province of China
- Category Combination Padlocks
Dimensions
Body Width | 2 in |
Body Height | 1 11/16 in |
Shackle Diameter | 5/16 in |
Details
Dial Location | Bottom |
Shackle Material | Steel |
Shackle Finish | Chrome-Plated |
Combination Style | Dial |
Number of Locks in Pack | 1 |
Features | 10,000 Possible Combinations, All Brass Internal Locking Mechanism, Automatic "0000" Stop, Set-Your-Own 4-Digit Combination, Tough Heel and Toe Lever Locking System |
Item | Combination Padlock |
Number of Digits | Four Numbers |
Combination Type | Resettable |
Vertical Shackle Clearance | 2 1/4 in |
Body Thickness | 31/32 in |
Lock Body Material | Brass |
Horizontal Shackle Clearance | 1 in |
Description
Combination Padlock, Body Height 1 11/16 in, Body Thickness 31/32 in, Body Width 2 in, Dial Location Bottom, Shackle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.36 In W, 100 Ft (150B2X3/16-100)
- PAWLING Wall Guard, Teal, 2-15/16 x 144In (WG-3-12-377)
- GARLOCK Flange Gasket, Ring, 2 In, Aramind Fiber (3000RG-0150-125-0200)
- HPC HPC:DoNotDuplicate Stamp (HPC-LDND)
- SESAMEE Combination Padlock, 4 Numbers (K436)
- SESAMEE Combination Padlock, Bottom, Silver (KCR0436)
- SESAMEE Combination Padlock, 4 Numbers (0437)
- SESAMEE Combination Padlock, 4 Numbers (437L)
- SESAMEE Combination Padlock, Bottom, Brass (K440)
- SESAMEE Combination Padlock, 4 Numbers (K0437)
- MASTER LOCK Lock Combo Set Your Own 36Mm (4697D)
- Sesamee Combination Padlocks