Shop All Combination Padlocks
Sesamee
Combination Padlock, 4 Numbers
Mfr # K436
Zoro # G106428484
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial Location Bottom
- Shackle Material Steel
- Body Thickness 45/64 in
- Horizontal Shackle Clearance 1 in
- Combination Style Dial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sesamee
- MFR # K436
- Zoro # G106428484
- Country of Origin Taiwan, Province of China
- Category Combination Padlocks
Dimensions
Shackle Diameter | 5/16 in |
Body Width | 2 in |
Body Height | 1 11/16 in |
Details
Dial Location | Bottom |
Shackle Material | Steel |
Body Thickness | 45/64 in |
Horizontal Shackle Clearance | 1 in |
Combination Style | Dial |
Lock Body Material | Brass |
Vertical Shackle Clearance | 1 in |
Number of Locks in Pack | 1 |
Number of Digits | Four Numbers |
Combination Type | Resettable |
Features | 10,000 Possible Combinations, All Brass Internal Locking Mechanism, Automatic "0000" Stop, Set-Your-Own 4-Digit Combination, Tough Heel and Toe Lever Locking System |
Shackle Finish | Chrome-Plated |
Item | Combination Padlock |
Description
Combination Padlock, Body Height 1 11/16 in, Body Thickness 45/64 in, Body Width 2 in, Dial Location Bottom, Shackle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK French Antique Brass Stop, 2231US7 (2231US7)
- SAPPHIRE Miro Collection Modern Satin Nickel Privacy Bed/Bath Door Handle with Lock (LS-MIR40-US15)
- ZORO SELECT Felt Pads, Self-Stick, Round, 1-1/2", PK8 (10J990)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 8 1/2 OAL (1NBR9)
- SESAMEE Combination Padlock, 4 Numbers (K0437)
- SESAMEE Combination Padlock, 4 Numbers (437L)
- SESAMEE Combination Padlock, 4 Numbers (0437)
- SESAMEE Combination Padlock, 4 Numbers (K5003/4)
- SESAMEE Combination Padlock, Bottom, Brass (K0436)
- SESAMEE Combination Padlock, Bottom, Brass (K440)
- BEST Padlock 21B722T (887838147547)
- Sesamee Combination Padlocks