Shop All Combination Padlocks
Sesamee
Combination Padlock, 4 Numbers
Mfr # 437L
Zoro # G406427132
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial Location Bottom
- Shackle Material Steel
- Body Height 1 1/2 in
- Combination Style Dial
- Body Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sesamee
- MFR # 437L
- Zoro # G406427132
- Country of Origin Taiwan, Province of China
- Category Combination Padlocks
Dimensions
Body Height | 1 1/2 in |
Body Width | 2 in |
Shackle Diameter | 5/16 in |
Details
Dial Location | Bottom |
Shackle Material | Steel |
Combination Style | Dial |
Number of Locks in Pack | 1 |
Lock Body Finish | Laminated |
Vertical Shackle Clearance | 2 1/4 in |
Shackle Finish | Plated |
Combination Type | Resettable |
Horizontal Shackle Clearance | 63/64 in |
Item | Combination Padlock |
Lock Body Material | Steel |
Features | 4 Dials with 10,000 Possible Combinations, Easy to Reset Combination Number, Keyless Convenience |
Body Thickness | 1 in |
Number of Digits | Four Numbers |
Description
Combination Padlock, Body Height 1 1/2 in, Body Thickness 1 in, Body Width 2 in, Dial Location Bottom, Shackle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG FLOORING Wall Base, Ebony, 4 ft x 48", PK30 (FPR41EB018)
- ZORO SELECT Steel Door Weatherstrip, Magnetic, Brown (29520042)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx89mm (304914D)
- PRIME-LINE 25'185316BLK Spline (P 7940)
- SESAMEE Combination Padlock, 4 Numbers (K5003/4)
- SESAMEE Combination Padlock, 4 Numbers (K436)
- SESAMEE Combination Padlock, Bottom, Brass (K440)
- SESAMEE Combination Padlock, 4 Numbers (K5002-1/4)
- SESAMEE Combination Padlock, 4 Numbers (0437)
- SESAMEE Combination Padlock, Bottom, Brass (K0436)
- MASTER LOCK Combination Padlock, Front, Black/Silver (1500LH)
- Sesamee Combination Padlocks