Shop All Cam Locks
Sesamee
Cam Lock Package, C1091A, Miniature
Mfr # 10911
Zoro # G3729061
product price: $3.19
/ea
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Alike
- Finish Bright Nickel
- Material Zinc Die Cast Cylinders
- Opens With Key
- Number of Keys 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Dia. (In.) | 19/32" |
Details
Item | Diecast Warded,Const. Enclosure,Zinc |
Key Type | Alike |
Finish | Bright Nickel |
Material | Zinc Die Cast Cylinders |
Opens With | Key |
Number of Keys | 2 |
Cam Lock Type | Miniature Cam Lock |
Max. Latching Distance (In.) | 1-1/8" |
Description
Diecast Warded,Const. Enclosure,Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Storm Door Latch, Round, Tubular Lock Oil Rubbed Bronze (SDL980U10B)
- SCHLAGE Cylindrical Lock, ALX10 OME 626 (ALX10 OME 626)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCAIRH26D4916)
- BALDWIN RESERVE Baldwin Reserve ENROUTRR150 Entry Round (EN.ROU.TRR.150)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Master Keyed, 4TYH5 Key, For Material Thickness 15/16 in (C8703-MKKD-14A)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 3/16 in (GCI13750912BCSTHK1)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250CONCPCSM1)
- CCL Enclosure Lock, Keyed Different, CAT60 Key (15767C60)
- PRIME-LINE Key Lock Cylinder Brass (SE 70002)
- COMPX TIMBERLINE Lock Cylinder, Nickel, Key Different (C100LP-KD-14A)
- COMPX NATIONAL Keyless Slotted Cam Locks, Straight, Offset For Material Thickness 9/16 in (C8065-14A)
- Sesamee Cam Locks