Shop All Cam Locks
Sesamee
Cam Lock, 2 keys, B15751
Mfr # 00219
Zoro # G3728860
product price: $7.15
/ea
Sold in multiples of 25 for $178.75
$178.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Alike
- Finish Satin Chrome
- Material Pressure Cast
- Opens With Key
- Number of Keys 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Huski Lock,66R KD,MK-M8003,1-1/2" |
Key Type | Alike |
Finish | Satin Chrome |
Material | Pressure Cast |
Opens With | Key |
Number of Keys | 2 |
Description
Huski Lock,66R KD,MK-M8003,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Venetian Bronze Door and Butt Hinge (1135.112.I)
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 26"W x 26"H (GVPRO26X2602SF)
- PREMIER LOCK Satin Chrome Mortise Entry Lever Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR03D)
- KWIKSET Kwikset: Halifax DoubleCylinder Deadbolt with Smartkey Technology / Satin Nickel (KWS-159-SQT-SMT-15)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C346A Key, For Material Thickness 15/16 in (C8704-C346A-14A)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085055)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S175)
- COMPONENT HARDWARE KL802 Brass Key (P30-0802)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250R270PCSM1)
- CCL Enclosure Lock, Pin, Raw Brass, Lock Type: Dead Bolt (A15481LS)
- COMPX FORT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, 217 Key, For Material Thickness 1/2 in (MFW23010-217)
- Sesamee Cam Locks