Shop All Lockout Padlocks
Sesamee
Alum Safety Lockout Padlock, KD, Yellow
Mfr # 90216
Zoro # G8060921
product price: $16.35
/ea
Sold in multiples of 6 for $98.10
$98.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4"
- Shackle Width 3/4"
- Shackle Material Chrome Plated Hardened Steel
- Key Type Keyed Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sesamee
- MFR # 90216
- Zoro # G8060921
- UPC # 021919902162
- Country of Origin Taiwan, Province of China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4" |
Shackle Width | 3/4" |
Shackle Height | 1" |
Body Width | 1-1/2" |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Details
Body Material | Aluminum |
Shackle Material | Chrome Plated Hardened Steel |
Key Type | Keyed Different |
Item | Alum Safety Lockout Padlock,KD,Yellow |
Body Color | Yellow |
Body Finish | Anodized |
Padlock Brand | SESAMEE |
Padlock Body Material | Aluminum |
Description
Alum Safety Lockout Padlock,KD,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1311 (GHS1311)
- 3M 725 x 145 x 040 Polycarb Faceshield (10078371825437)
- BRADY Lockout Station, Unfilled, 2 Components (99289)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43099)
- SESAMEE Alum Safety Lockout Padlock, KA, Blue (90114)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74/40 KD BLUE)
- MASTER LOCK Lockout Padlock, KD, Teal, 3"H (411TEAL)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK3 (48JT52)
- AMERICAN LOCK Lockout Padlock, KA, Silver, 1-7/8"H (A1106KACLR51252)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, KD, MK, Blue, 1-1/2"H (72 HB/40-75 KD Blue)
- Sesamee Lockout Padlocks