Shop All Lockout Padlocks
Sesamee
Alum Safety Lockout Padlock, KD, Red
Mfr # 90212
Zoro # G8060897
product price: $16.75
/ea
Sold in multiples of 6 for $100.50
$100.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4"
- Shackle Width 3/4"
- Body Finish Anodized
- Key Type Keyed Different
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sesamee
- MFR # 90212
- Zoro # G8060897
- UPC # 021919902124
- Country of Origin Taiwan, Province of China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4" |
Shackle Width | 3/4" |
Body Width | 1-1/2" |
Shackle Height | 1" |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Details
Body Material | Aluminum |
Item | Alum Safety Lockout Padlock,KD,Red |
Body Finish | Anodized |
Key Type | Keyed Different |
Body Color | Red |
Shackle Material | Chrome Plated Hardened Steel |
Padlock Brand | SESAMEE |
Padlock Body Material | Aluminum |
Description
Alum Safety Lockout Padlock,KD,Red, Body Color Red, Key Type Keyed Different
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Steel-Toe Rubber Boots, Servus XTP, 15 in H, Knee, Black, Men's, Size 12 (75109/12)
- ANSELL Alphatec Chemical Resistant Gloves, Nitrile, 18 in Length, 22 mil Thickness, L (9), Green, 1 Pair (37-185)
- GARAGEBOSS 1 gal Red Plastic Gas Can Gasoline (GB310)
- KLEENGUARD Disposable Coveralls, 24 PK, White, SMMMS, Zipper (49115)
- SESAMEE Alum Safety Lockout Padlock, KA, Blue (90114)
- BRADY Brady® 99552 Safety Padlock With Label, Plastic Covered Steel, Red (99552)
- ABUS Lockout Padlock, Key Different, Blue Body (13009)
- AMERICAN LOCK Lockout Padlock, KA, Orange, 1-7/8"H (A1106KAORJ65878)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK12 (410KAS12RED)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" Steel (ALU-RED-38ST-KD)
- BRADY Lockout Padlock, Purple, 1-1/2" W Body, PK6 (ALU-PRP-76ST-KA6PK)
- Sesamee Lockout Tagout