Shop All Lockout Padlocks
Sesamee
Alum Safety Lockout Padlock, KD, Purple
Mfr # 90219
Zoro # G8061201
product price: $18.19
/ea
Sold in multiples of 6 for $109.14
$109.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4"
- Shackle Width 3/4"
- Shackle Height 1"
- Body Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sesamee
- MFR # 90219
- Zoro # G8061201
- UPC # 021919902193
- Country of Origin Taiwan, Province of China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4" |
Shackle Width | 3/4" |
Shackle Height | 1" |
Body Width | 1-1/2" |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Details
Body Material | Aluminum |
Item | Alum Safety Lockout Padlock,KD,Purple |
Body Color | Purple |
Shackle Material | Chrome Plated Hardened Steel |
Key Type | Keyed Different |
Body Finish | Anodized |
Padlock Body Material | Aluminum |
Description
Alum Safety Lockout Padlock,KD,Purple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Baseball Hat, Cap, Black, S/M, 7 Hat Size (911444A-001-S/M)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, XL, 1 PR (80-400)
- ERB SAFETY Repl 4-pt. Ratchet Suspension, I-575R (19380)
- C.H. HANSON 1-1/4 Split Key Ring, 100/Bag (40083)
- SESAMEE Alum Safety Lockout Padlock, KA, Blue (90114)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (410KAS6YLW)
- BRADY Standard Safety Aluminum Padlock 1.5 in Aluminum Shackle KD Blue (99616)
- BRADY Lockout Padlock, Aluminum, Silver, PK3 (ALU-RED-38ST-KA3PK)
- BRADY Lockout Padlock, Al, Orange, Key Different (ALU-ORG-38ST-KD)
- BRADY Lockout Padlock, KA, Blue, 1-7/16"H, PK6 (133289)
- BRADY Lockout Padlock, KD, Red, 1-2/5"H (143150)
- Sesamee Lockout Padlocks