Shop All Lockout Padlocks
Sesamee
Alum Safety Lockout Padlock, KD, Orange
Mfr # 90217
Zoro # G8061229
product price: $16.75
/ea
Sold in multiples of 6 for $100.50
$100.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Finish Anodized
- Body Width 1-1/2"
- Shackle Height 1"
- Body Color Orange
- Shackle Material Chrome Plated Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sesamee
- MFR # 90217
- Zoro # G8061229
- UPC # 021919902179
- Country of Origin Taiwan, Province of China
- Category Lockout Padlocks
Dimensions
Body Width | 1-1/2" |
Shackle Height | 1" |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Details
Item | Alum Safety Lockout Padlock,KD,Orange |
Body Finish | Anodized |
Body Color | Orange |
Shackle Material | Chrome Plated Hardened Steel |
Key Type | Keyed Different |
Padlock Body Material | Aluminum |
Description
Alum Safety Lockout Padlock,KD,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Fog ; Anti-Scratch (48-73-2108)
- HILLMAN 1 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 228 pc, 6PK (847212)
- KISHIGO 4X-5X Royal Blue Enhanced Visibility Multi Pocket Vest (B102-4X-5X)
- A & I PRODUCTS CONNECTOR-LOCKING SNAP-ALUMINUM 3.1" x6.55" x1.9" (A-B1ABHW105)
- SESAMEE Alum Safety Lockout Padlock, KA, Blue (90114)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38PL-KA6)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in H Shackle, Red, Pack of 6 (410KAS6RED)
- MASTER LOCK HEAVY DUTY PADLOCK OTHER LOCKING DEVICE (NO.5)
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, KA, Brown, 1-3/4"H (74/40 KA BROWN)
- AMERICAN LOCK Lockout Padlock, KA, Orange, 1-7/8"H (A1106KAORJ65878)
- Sesamee Lockout Padlocks