Shop All Lockout Padlocks
Sesamee
Alum Safety Lockout Padlock, KD, Brown
Mfr # 90218
Zoro # G8061271
product price: $16.39
/ea
Sold in multiples of 6 for $98.34
$98.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4"
- Shackle Width 3/4"
- Shackle Height 1"
- Body Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sesamee
- MFR # 90218
- Zoro # G8061271
- UPC # 021919902186
- Country of Origin Taiwan, Province of China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4" |
Shackle Width | 3/4" |
Shackle Height | 1" |
Body Width | 1-1/2" |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Details
Body Material | Aluminum |
Body Finish | Anodized |
Body Color | Brown |
Key Type | Keyed Different |
Item | Alum Safety Lockout Padlock,KD,Brown |
Shackle Material | Chrome Plated Hardened Steel |
Padlock Body Material | Aluminum |
Description
Alum Safety Lockout Padlock,KD,Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE Gel Fingertip Grips, Size 3, Assorted, PK10 (61030)
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 33 gal Spill Capacity, 2 Drum, 2,000 lb, Steel (SST-5125)
- FIRST AID ONLY Smart Compliance Refill Face Shield and Gloves, Vinyl, Power-Free, One Size, White (FAE6015)
- CONDOR Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia., Size Large, 100 Per Bag (3EZC5)
- SESAMEE Alum Safety Lockout Padlock, KA, Blue (90114)
- BRADY Brady® 123324 Safety Padlock With Label, Nylon Shackle, Nylon, Red (123324)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-3/4"H (406TEAL)
- MASTER LOCK PADLOCK LAM STL 4PIN 2"" (5D)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H, PK12 (72/40 KAx12 Purple)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Green)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (410KAW400ORJ-3XX1109)
- Sesamee Lockout Tagout