Shop All Lockout Padlocks
Sesamee
Alum Safety Lockout Padlock, KD, Blue
Mfr # 90214
Zoro # G8061019
product price: $16.75
/ea
Sold in multiples of 6 for $100.50
$100.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4"
- Shackle Width 3/4"
- Body Finish Anodized
- Shackle Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sesamee
- MFR # 90214
- Zoro # G8061019
- UPC # 021919902148
- Country of Origin Taiwan, Province of China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4" |
Shackle Width | 3/4" |
Shackle Height | 1" |
Body Width | 1-1/2" |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Details
Body Material | Aluminum |
Body Finish | Anodized |
Item | Alum Safety Lockout Padlock,KD,Blue |
Body Color | Blue |
Key Type | Keyed Different |
Shackle Material | Chrome Plated Hardened Steel |
Padlock Body Material | Aluminum |
Description
Alum Safety Lockout Padlock,KD,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Vinyl Poncho, Yellow (7010-VP YW)
- ERB SAFETY Crown Cooler, Blue, Cooling (21584)
- KAPPLER Zytron 300 Coverall, Tan, 4X, 6PK (Z3H426TN--4X)
- BRADY Group Lockout Box, 7 Locks Max, Red (105714)
- SESAMEE Alum Safety Lockout Padlock, KA, Blue (90114)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK12 (3KAS12BLK)
- ZING Lockout Padlock, KA, Black, 1-3/4"H (7053)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (410KAS12GRN)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-13/16"H, PK12 (S33KAS12BLU)
- BRADY Lockout Padlock, Nylon, Org, 1/2" W, PK3 (NYL-ORG-38ST-KA3PK)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H (74HB/40-75 KA BLUE)
- Sesamee Lockout Padlocks