Shop All Lockout Padlocks
Sesamee
Alum Safety Lockout Padlock, KD, Black
Mfr # 90213
Zoro # G8061070
product price: $16.35
/ea
Sold in multiples of 6 for $98.10
$98.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4"
- Shackle Width 3/4"
- Key Type Keyed Different
- Body Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sesamee
- MFR # 90213
- Zoro # G8061070
- UPC # 021919902131
- Country of Origin Taiwan, Province of China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4" |
Shackle Width | 3/4" |
Body Width | 1-1/2" |
Shackle Height | 1" |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Details
Body Material | Aluminum |
Key Type | Keyed Different |
Shackle Material | Chrome Plated Hardened Steel |
Body Color | Black |
Body Finish | Anodized |
Item | Alum Safety Lockout Padlock,KD,Black |
Padlock Body Material | Aluminum |
Description
Alum Safety Lockout Padlock,KD,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERIA GLOVE Hi-Viz Watch Your Hands, Select Grain Cowhide Driver, Size: L, 12 Pairs/PK (I2032OFT/L)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 12 in L, Gray, Large (11-281)
- PETZL Full Body Harness, Crossover Style, 2 (C071CA02)
- VISUAL WORKPLACE Lean Sign, PVC 10"x14", Lean Environment, 60-1900-1014-L725 (60-1900-1014-L725)
- SESAMEE Alum Safety Lockout Padlock, KA, Blue (90114)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK6 (410KAS6ORJ)
- BRADY Lockout Padlock, KD, White, 1-2/5"H, PK6 (118932)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H (74/40 KA RED)
- MASTER LOCK Lockout Padlock, KD, White, 1-1/4"H (3WHT)
- NMC Green Alum Locks (AL1G)
- BRADY Lockout Padlock, Red, 1-21/32" H Body (CPT-RED-25PL-KD)
- Sesamee Lockout Padlocks