Shop All Lockout Padlocks
Sesamee
Alum Safety Lockout Padlock, KA, Silver
Mfr # 90111
Zoro # G8060949
product price: $16.35
/ea
Sold in multiples of 6 for $98.10
$98.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4"
- Shackle Width 3/4"
- Body Color Silver
- Shackle Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sesamee
- MFR # 90111
- Zoro # G8060949
- UPC # 021919901110
- Country of Origin Taiwan, Province of China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4" |
Shackle Width | 3/4" |
Shackle Height | 1" |
Body Width | 1-1/2" |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Details
Body Material | Aluminum |
Body Color | Silver |
Item | Alum Safety Lockout Padlock,KA,Silver |
Body Finish | Anodized |
Shackle Material | Chrome Plated Hardened Steel |
Key Type | Keyed Alike |
Padlock Body Material | Aluminum |
Description
Alum Safety Lockout Padlock,KA,Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778B)
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, M, PR (97-012)
- FLEX-TRED AntiSlip Safety Tape - 3" X 60’ / Yellow/Black Striped-Roll (YBS.0360.R)
- ZORO SELECT Lockout Padlock, KA, Brown, 2"H, PK6 (48JT17)
- SESAMEE Alum Safety Lockout Padlock, KA, Blue (90114)
- NMC Yellow W/1 3/4 Body Safety Lock-Out P (MP410Y)
- ABUS Lockout Padlock, KD, Orange, 1-1/2"H (72 /40 KD Orange)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Orange)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-3/4"H (406YLW)
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Black (A1106BLK)
- BRADY Lockout Padlock, KA, Blue, 1-3/4"H, PK6 (123343)
- Sesamee Lockout Tagout