Shop All Lockout Padlocks
Sesamee
Alum Safety Lockout Padlock, KA, Purple
Mfr # 90119
Zoro # G8060985
product price: $16.25
/ea
Sold in multiples of 6 for $97.50
$97.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4"
- Shackle Width 3/4"
- Key Type Keyed Alike
- Body Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sesamee
- MFR # 90119
- Zoro # G8060985
- UPC # 021919901196
- Country of Origin Taiwan, Province of China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4" |
Shackle Width | 3/4" |
Body Width | 1-1/2" |
Shackle Height | 1" |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Details
Body Material | Aluminum |
Key Type | Keyed Alike |
Body Color | Purple |
Shackle Material | Chrome Plated Hardened Steel |
Body Finish | Anodized |
Item | Alum Safety Lockout Padlock,KA,Purple |
Padlock Brand | SESAMEE |
Padlock Body Material | Aluminum |
Description
Alum Safety Lockout Padlock,KA,Purple, Body Color Purple, Key Type Keyed Alike
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Chore Max Hi, Black, 10, PR (MAX-CMP-BLK-100)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201158)
- TINGLEY Size 12 Men's Steel Rubber Boot, Black (MB816B)
- JACKSON SAFETY Sentry III Hard Hats - Replacement Parts (14429)
- SESAMEE Alum Safety Lockout Padlock, KA, Blue (90114)
- BRADY Brady® 51339 Safety Padlock With Label, Keyed Differently, Red, Plastic Covered Steel, 6/Pack (51339)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" S (ALU-RED-38ST-KD6PK)
- BRADY Lockout Padlock, KA, Black, 1-2/5"H, PK6 (118970)
- BRADY Lockout Padlock, KA, Blue, 1-7/16"H, PK6 (133289)
- BRADY Lockout Padlock, Nylon, Bl, 6 Keys, PK6 (NYL-BLU-38ST-KA6PK)
- AMERICAN LOCK Lockout Padlock, KD, Green, 1-7/8"H (A1107GRN)
- Sesamee Lockout Tagout