Shop All Lockout Padlocks
Sesamee
Alum Safety Lockout Padlock, KA, Orange
Mfr # 90117
Zoro # G8061000
product price: $18.35
/ea
Sold in multiples of 6 for $110.10
$110.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4"
- Shackle Width 3/4"
- Body Finish Anodized
- Body Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sesamee
- MFR # 90117
- Zoro # G8061000
- UPC # 021919901172
- Country of Origin Taiwan, Province of China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4" |
Shackle Width | 3/4" |
Body Width | 1-1/2" |
Shackle Height | 1" |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Details
Body Material | Aluminum |
Body Finish | Anodized |
Body Color | Orange |
Shackle Material | Chrome Plated Hardened Steel |
Item | Alum Safety Lockout Padlock,KA,Orange |
Key Type | Keyed Alike |
Padlock Brand | SESAMEE |
Padlock Body Material | Aluminum |
Description
Alum Safety Lockout Padlock,KA,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Vest, SV22 Economy TypeO, Black, 3XL (RAD-SV22-1ZBM - 3XL)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, L (020-1223)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWG557XXL)
- SESAMEE Alum Safety Lockout Padlock, KA, Blue (90114)
- MASTER LOCK Master Lock Safety Series A1107R American Lock Aluminum Padlock, (A1107RED)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" P (NYL-ORG-38PL-KA6PK)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Purple)
- AMERICAN LOCK Lockout Padlock, KD, Brown, 1-7/8"H (A1106BRN)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H, PK3 (7068)
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" St (NYL-BLK-38ST-KD6PK)
- Sesamee Lockout Padlocks