Shop All Lockout Padlocks
Sesamee
Alum Safety Lockout Padlock, KA, Blue
Mfr # 90114
Zoro # G8060958
product price: $16.29
/ea
Sold in multiples of 6 for $97.74
$97.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width 1-1/2"
- Shackle Height 1"
- Key Type Keyed Alike
- Body Finish Anodized
- Body Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sesamee
- MFR # 90114
- Zoro # G8060958
- UPC # 021919901141
- Country of Origin Taiwan, Province of China
- Category Lockout Padlocks
Dimensions
Body Width | 1-1/2" |
Shackle Height | 1" |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Details
Item | Alum Safety Lockout Padlock,KA,Blue |
Key Type | Keyed Alike |
Body Finish | Anodized |
Body Color | Blue |
Shackle Material | Chrome Plated Hardened Steel |
Padlock Brand | SESAMEE |
Padlock Body Material | Aluminum |
Description
Alum Safety Lockout Padlock,KA,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING EOL Resistor, PK7 (EOL47PK7)
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S1111)
- DRAEGER Detector Tube, Water Vapor, PK10 (8103061)
- BRADY Double Sided Tape, B-156 Foam, 3/4 in., Wht (78273)
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (74/40 KAX3 BLUE)
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38ST-KD6)
- BRADY Lockout Padlock, KA, Red, 3"H, PK6 (123423)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.0" Plas (CPT-RED-25PL-KA6PK)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38ST-KA6)
- BRADY Lockout Padlock, Nylon, 6 Keys, Purple, PK6 (CPT-PRP-25PL-KD6PK)
- Sesamee Lockout Tagout