Shop All Lockout Padlocks
Sesamee
Alum Safety Lockout Padlock, KA, Black
Mfr # 90113
Zoro # G8060906
product price: $16.35
/ea
Sold in multiples of 6 for $98.10
$98.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Shackle Dia. 1/4"
- Shackle Width 3/4"
- Body Finish Anodized
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sesamee
- MFR # 90113
- Zoro # G8060906
- UPC # 021919901134
- Country of Origin Taiwan, Province of China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4" |
Shackle Width | 3/4" |
Shackle Height | 1" |
Body Width | 1-1/2" |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Details
Body Material | Aluminum |
Body Finish | Anodized |
Body Color | Black |
Shackle Material | Chrome Plated Hardened Steel |
Key Type | Keyed Alike |
Item | Alum Safety Lockout Padlock,KA,Black |
Padlock Body Material | Aluminum |
Description
Alum Safety Lockout Padlock,KA,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 7XL (FR2003X7)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, M (1353-4)
- CONDOR Gloves, Hi-Vis Lime, XL, Knit Wrist, PR (48WU22)
- CONDOR Shop Apron, Denim Material with Serged Seams, Fabric Weight 12 oz, 3 Pockets, 36 in Length, Blue (1N874)
- SESAMEE Alum Safety Lockout Padlock, KA, Blue (90114)
- BRADY Compact Nylon Padlock 8 in Steel Shackle KD Red with 15.75 in Cable (146124)
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" St (NYL-BLK-38ST-KD6PK)
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H (19623)
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Yellow (A1106YLW)
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" Pl (NYL-BLK-38PL-KA3PK)
- MASTER LOCK Lockout Padlock, KD, Black, 1-1/4"H (3LHBLK)
- Sesamee Lockout Padlocks