Shop All Overboots and Overshoes
Servus
Washdown Boot, 12" Height, L, PR
Mfr # 11001-BLM-LRG
Zoro # G1959008
product price: $33.59
/pr
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material PVC
- Gender Men's
- Waterproof Yes
- Closure Type Tab Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Servus
- MFR # 11001-BLM-LRG
- Zoro # G1959008
- Country of Origin Dominican Republic
- Category Overboots and Overshoes
Dimensions
Size | L |
Height | 12" |
Details
Color | Black/Yellow |
Material | PVC |
Gender | Men's |
Waterproof | Yes |
Closure Type | Tab Lock |
Includes | Extra Large Molded Kick-off Lugs |
Item | Washdown Boot |
Series | 11001 |
Description
Washdown Boot, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Red Steel/Polypropylene Funnel (7150110)
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121122)
- LYLE Customer Parking Sign, 12" W, 18" H, English, Aluminum, White (RP-116-12HA)
- CROWN BOILER CO Control (3505065)
- TALON TRAX Overshoe, Men, 2XL, PullOn, Blk, PVC/Vnyl, PR (3XE86)
- ONGUARD Overboots, Men, XL, Button Tab, Blk, PVC, PR (8603000)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 04, PR (11768)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant XS, Color: Black, Red (45851)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 9, PR (18822)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XS, Sz 4-5, PR (11003/XS)
- TINGLEY StormTracks Rain Boot, PVC, Youth, Black/Tan Size 05, PR (11714)
- Servus Overboots and Overshoes